Shop All Candleholders
Elk Studio
Stone Tealight Stand in Natural
Mfr # CSTND013
Zoro # G708207166
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.5 in
- Length 9 in
- Width 9 in
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # CSTND013
- Zoro # G708207166
- UPC # 843558167432
- Country of Origin India
- Category Candleholders
Dimensions
Height | 1.5 in |
Length | 9 in |
Width | 9 in |
Details
Item | Candle - Candleholder |
Color | Black |
Material | Stone |
Description
Stone Tealight Stand in Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Vinyl/Metal (493P19)
- BAXTON STUDIO Seanna Modern & Contemporary Multi-Colored Wood 4-Drawer Storage Unit (202-12250)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Large Coffee Table, Weight: 75 (AWBB1220S)
- TRADEMARK FINE ART Ryan Fowler 'Moonrise Black Dog Labrador Lake' Canvas Art, 18x18 (WAP0080-C1818GG)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- VINTIQUEWISE Modern Black, Natural Bamboo Candle Decorative Trellis Design Lantern with Stand (QI004166)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- Elk Studio Candleholders