Shop All Candleholders
Elk Studio
Stilton Candleholder, Set of 3
Mfr # 525629
Zoro # G608207334
product price: $174.00
/ea
Free Shipping & Returns
$174.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Height 16 in
- Length 5.5 in
- Width 5.5 in
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 525629
- Zoro # G608207334
- UPC # 769072525629
- Country of Origin China
- Category Candleholders
Dimensions
Height | 16 in |
Length | 5.5 in |
Width | 5.5 in |
Details
Item | Candle - Candleholder |
Color | Brown |
Material | Wood |
Description
The Stilton Pillars come as a set of three pillar holders, in varying heights Each richly textured wood cylinder features a stylized spindle shape which sits atop triangular metal legs Display together for maximum impact on a centerpiece or side table
- •5.5in W x 5.5in D x 16in H
- •Item available in brown
- •Item made from wood
- •1 year limited warranty
- •Candleholders are designed to illuminate and add a sculptural shape to any space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Motor (020003650)
- LIVABLISS San Francisco SFO-2316 Machine Crafted Area Rug (SFO2316-537)
- HOMELEGANCE Holverson Side Chair (1715S)
- FLASH FURNITURE Gray Stack Chair-Black Frame (5-RUT-188-GY-GG)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- Elk Studio Candleholders