Shop All Baking Utensils
Elk Studio
Stegosaurus Cookie Cutters Set of 6
Mfr # STEG/S6
Zoro # G408210381
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5 in
- Color Brown
- Style Traditional
- Finish Copper
- Height 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # STEG/S6
- Zoro # G408210381
- UPC # 812121010772
- Country of Origin India
- Category Baking Utensils
Dimensions
Width | 5.5 in |
Height | 0.88 in |
Length | 0.2 in |
Details
Color | Brown |
Style | Traditional |
Finish | Copper |
Material | Metal |
Description
Stegosaurus Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Basket (B4510202)
- KOOLAIRE Ice Cube Machine, 440 lb Ice Produce/Day (KDT0400A)
- BON CHEF Manhattan, Dinner Knife, Solid Handle, Matte Finish, 13/0, 9" - Gold Matte , set of 12 (S3011GM)
- HATCO Infinite Switch (R02.19.018.00)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Armadillo Cookie Cutters Set of 6 (ARM/S6)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40116)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40115)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2078P)
- DE YI ENTERPRISE De Yi Enterprise 33015-Yg Monogram Cake Toppers - Gold Rhinestone - Y (33015-Yg)
- THERMOHAUSER Thermohauser Disposable Pastry Bag Maximum Grip; Transparent - 12 in. (8300017029)
- Elk Studio Baking Utensils