Shop All Baking Utensils
Elk Studio
Star Cookie Cutters Set of 6
Mfr # CPSTR/S6
Zoro # G508209759
$19.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.2 in
- Style Traditional
- Color Brown
- Height 6.81 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # CPSTR/S6
- Zoro # G508209759
- UPC # 812121012752
- Country of Origin India
- Category Baking Utensils
Dimensions
Length | 0.2 in |
Height | 6.81 in |
Width | 4.88 in |
Details
Style | Traditional |
Color | Brown |
Material | Metal |
Finish | Copper |
Description
Star Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:Sgl. Dead bolt Silver - SC1 (KDB01-SS-SC1)
- JACKSON Motor (6105-004-24-80)
- HAMILTON BEACH Glass Filler Cap (990044000)
- BUNN KEYLOCK W/KEYS, DOOR (32863.0000)
- ELK STUDIO Armadillo Cookie Cutters Set of 6 (ARM/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- SANI-LAV Mixing Paddle, 48 In, 304 Stainless Steel (2080)
- CRESTWARE Spatula, Silicone, 10-1/2 In (PS10H)
- VOLLRATH Scraper Shaped Spatula (52023)
- CRESTWARE Whip, Stainless Steel, 10 In (PW10)
- FOX RUN Cloth Cheese 2Sq Yds (5776)
- Elk Studio Baking Utensils