Shop All Serving Plates and Bowls
Elk Studio
Stanton Chip and Dip Server
Mfr # 608520
Zoro # G308211044
product price: $80.66
/ea
Free Shipping & Returns
$80.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Overall Length (In.) 10.9 in
- Color Black
- Overall Width (In.) 15.3 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 608520
- Zoro # G308211044
- UPC # 769072608520
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 8 in |
Overall Length (In.) | 10.9 in |
Overall Width (In.) | 15.3 in |
Details
Item | Tabletop - Kitchen |
Color | Black |
Material | Glass |
Description
Stanton Chip and Dip Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR HVY WGHT JET STRM NOZZLE (XT450)
- FOODSAVER FOODSAVER QT BAGS BX44 (FSFSBF0226NP)
- SOUTHBEND Blower Wheel 9-7/8D X 2-1/4W 1/2 (1175196)
- DR. BRONNERS 12OZ Pepperm Sugar Soap (SD0502)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- ACHLA DESIGNS Achla CGB-09R 12 Inch Red Glass Crackle Glass Bowl (CGB-09R)
- ELAMA Elama EL-HAYES Hayes Square Porcelain Dinnerware Set; White - 16 Piece (EL-HAYES)
- CARLISLE FOODSERVICE Nappie Bowl, 5.10 in Dia, 9.30 fl oz (KL11825)
- BON CHEF Bamboo Holder Full Size For 9323 Cold Wave Platter (9327)
- TABLECRAFT Straight Sided Bowl, Nsf, Wht, 10"X3" (M4004WH)
- CARLISLE FOODSERVICE Melamine Nappie Bowl, 14 oz., Blue, PK48 (4352135)
- Elk Studio Serving Plates and Bowls