Shop All Trays and Platters
Elk Studio
Square Platter in Cerametal Finish
Mfr # CPLAT002
Zoro # G608233173
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Height 1 in
- Material Earthenware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # CPLAT002
- Zoro # G608233173
- UPC # 843558167340
- Country of Origin India
- Category Trays and Platters
Dimensions
Length | 8 in |
Width | 8 in |
Height | 1 in |
Details
Item | Tabletop - Kitchen |
Color | Brown |
Material | Earthenware |
Description
Square Platter in Cerametal Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 24" x 36" Self-Healing Cutting Mat w/ Measurement Grid, Green 6pk (60009)
- DEXTER RUSSELL Square End Turner, High Heat 8 In X 3 In (19613H)
- REUNION COFFEE ROASTERS Sunday Morning, Soft Coffee Pods, PK96 PK (RI8015)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- ELK STUDIO Union Hotel Tray (TRAY090)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- TABLECRAFT Classic Oval Basket, Brown, PK12 (1074BR)
- TABLECRAFT Chalet Oval Basket, Chrm, 7.5"X5.6"X2.6" (4171)
- CRESTWARE Platter, 13-1/2x10-5/8 In, Alp Wht, PK12 (AL53)
- TABLECRAFT Oval Side Order Bskt, Grn, 8"X5.4"X2", PK12 (1071FG)
- ZORO SELECT Shallow Tray 7/8X16.25X21.25,304SS (80210)
- Elk Studio Trays and Platters