Shop All Furniture Parts
Elk Studio
Sonoma Round Blue Table, POLE
Mfr # TABLE006-POLE
Zoro # G208233184
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 in
- Color Blue
- Finish Blue
- Material Metal
- Width 26.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # TABLE006-POLE
- Zoro # G208233184
- UPC # 999999152602
- Country of Origin India
- Category Furniture Parts
Dimensions
Height | 28 in |
Width | 26.25 in |
Details
Color | Blue |
Finish | Blue |
Material | Metal |
Item | Component |
Description
Sonoma Round Blue Table POLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTER Coaster 900749 Grandfather Clocks Traditional Brown Grandfather Clock with Chime - Cherry (900749)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- BOSS Round Table, 42", Mahogany (N127-M)
- PROSOURCE Leg Tip Rubber 5/8 Inch Black (FE-50633-PS)
- ELK STUDIO Etched Metal Table Chateau Square, POLE (TABLE002-POLE)
- DESIGNS OF DISTINCTION 2" SQ. x 4.5"H Flat Black Metal Sleeve (01SLV245WR1)
- TRUE Overload (802289)
- OSBORNE WOOD PRODUCTS 17 x 2 1/4 Padworth Dining Chair Leg in Red Oak (6203O)
- MANITOWOC Motor (020003650)
- VOLLRATH Power Switch SPST, 125V (2515840-1)
- VOLLRATH Pull Pin with Ring Long (4412R)
- Elk Studio Furniture Parts