Shop All Furniture Parts
Elk Studio
Sonoma Round Blue Table, BASE
Mfr # TABLE006-BASE
Zoro # G108233185
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 in
- Material Metal
- Finish Blue
- Color Blue
- Width 26.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # TABLE006-BASE
- Zoro # G108233185
- UPC # 999999152589
- Country of Origin India
- Category Furniture Parts
Dimensions
Height | 28 in |
Width | 26.25 in |
Details
Material | Metal |
Finish | Blue |
Item | Component |
Color | Blue |
Description
Sonoma Round Blue Table BASE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104ES)
- ZORO SELECT Folding Chair, Blue/Gray, 300 lb. (13V427)
- MARTEX Fitted Sheet, King, White Stripe, PK6 (1S49760)
- INNOMAX Innomax 5-85-QA-4 Quilted Comfort Waterbed Anchor Band Custom Fit Protection Mattress Pad; Super Single (5-85-QA-4)
- ELK STUDIO Etched Metal Table Chateau Square, POLE (TABLE002-POLE)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 3-7/8 in Unfinished Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00113)
- VOLLRATH Kool Touch Knob (22470-1)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4 in Unfinished Hardwood Square Sofa Leg for Furniture Bun Foot (3P5.11.00043)
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- CADCO Oven Basket, Full Size (COB-F)
- SILVER KING Glide Leg 1/4-20 1/2 Thd (21012)
- Elk Studio Furniture Parts