Shop All Serving Plates and Bowls
Elk Studio
Soho Appetizer Bowls Set of 3
Mfr # 608322
Zoro # G108217352
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10.75 in
- Overall Length (In.) 5.1 in
- Color Black
- Overall Width (In.) 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 608322
- Zoro # G108217352
- UPC # 769072608322
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 10.75 in |
Overall Length (In.) | 5.1 in |
Overall Width (In.) | 5.1 in |
Details
Item | Tabletop - Kitchen |
Color | Black |
Description
Soho Appetizer Bowls Set of 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INROOM FURNITURE DESIGNS Inroom Furniture Designs WR1358 Wood Wine Rack - Black (WR1358)
- ALLPOINTS Rubber Washer (321366)
- HATCO Warmer Element 208V 1400W (R02.08.114D.00)
- GROEN Burner 18.75" Steel (51619)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- DINEX Insulated Bowl, 9 oz., Plastic Latte PK48 (DX330031)
- WORLD TABLEWARE World Tableware 4.63" 4 oz. Cream White Fruit Bowl, PK36 (NR-11)
- VERTEX Vertex Vistar Collection American White #5 7 1/8" Plate, PK36 (VRE-7)
- ASEAN EBN40 40 oz, Compostable Bowl, Natural Fiber (EBN40-NIA)
- TABLECRAFT Square Fry Cup, 13 oz, SS, 3x3x3.375 (10680)
- CRESTWARE Plate, 10-3/8", Ceramic Bright White PK12 (ALR46)
- Elk Studio Serving Plates and Bowls