Shop All Dinner Napkins
Elk Studio
Snowflake 20x20 Napkin
Mfr # NAPKN04
Zoro # G708209801
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Fabric
- Width 20 in
- Height 20 in
- Length 0.1 in
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # NAPKN04
- Zoro # G708209801
- UPC # 843558167715
- Country of Origin India
- Category Dinner Napkins
Dimensions
Width | 20 in |
Height | 20 in |
Length | 0.1 in |
Details
Item | Tabletop - Kitchen |
Basic Foodware Material | Fabric |
Color | White |
Style | Traditional |
Description
Snowflake 20x20 Napkin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL HARVEST Royal Harvest Bordeaux Maraschino With Stem Cherry .5 gal., PK2 (10111756)
- GARLAND Gas Valve 1/8 Mpt X 3/8-27 (1046289)
- TAYLOR PRECISION PRODUCTS Stainless Steel 11 lb. Capacity Kitchen Scale (3701KL)
- APW Orifice (42) (2066842)
- ELK STUDIO Happy Thanksgiving 20x20 Napkin, Dyed Rust Cotton Sheeting (NAPKN02)
- RAZOREDGE BWK 1-Ply Cocktail Napkins, Kraft (RA2659731)
- CAROLINES TREASURES Chinese Crested Embroidered Napkins, Set of 4 (BB3443NPKE)
- CAROLINES TREASURES Cocker Spaniel Embroidered Napkins, Set of 4 (BB3386NPKE)
- CAROLINES TREASURES Samoyed Embroidered Napkins, Set of 4, 4PK (EMBT2372NPKE)
- CAROLINES TREASURES Dachshund Embroidered Napkins, Set of 4 (EMBT2400NPKE)
- RITZ Wonder Kitchen Towel 100% Cotton Woven Lintless White Grnd/Cactus Grn (11730)
- Elk Studio Dinner Napkins