Shop All Serving Plates and Bowls
Elk Studio
Snow Dot Handpainted Plate Set of 2
Mfr # SDOT11/S2
Zoro # G008209723
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.5 in
- Overall Length (In.) 4.2 in
- Overall Width (In.) 11 in
- Color Red
- Material Earthenware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # SDOT11/S2
- Zoro # G008209723
- UPC # 189919000780
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 0.5 in |
Overall Length (In.) | 4.2 in |
Overall Width (In.) | 11 in |
Details
Item | Tabletop - Kitchen |
Color | Red |
Material | Earthenware |
Description
Snow Dot Handpainted Plate Set of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINAL TOUCH 6.5 oz Clear Crystal Whiskey Glass (LFG4120)
- FETCO Touchless Faucet Assy (1102.00463.00)
- FISHER Fisher Roasted Spanish Peanuts Salted 5lbs (80531)
- HOBART Scraper Bowl (00-435637-00003)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- TABLECRAFT Solid Serving Spoon, 13-1/4" (5334)
- RACHAEL RAY Rachael Ray 55093 Cucina Dinnerware 16-Piece Stoneware Dinnerware Set; Agave Blue (55093)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP31)
- TABLECRAFT Taco Taxi, 1-2 Tacos, Solid SS (TRS12)
- TABLECRAFT Vertigo App Cone, Blk W/3OZ Ramekin, 7" (ACR57)
- CARLISLE FOODSERVICE Dinner Plate, 8.92" Dia, Tan (KL20025)
- Elk Studio Serving Plates and Bowls