Shop All Baking Utensils
Elk Studio
Skull Cookie Cutters Set of 6
Mfr # SKLL/S6
Zoro # G908209809
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.2 in
- Style Traditional
- Material Metal
- Color Brown
- Finish Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # SKLL/S6
- Zoro # G908209809
- UPC # 812121010949
- Country of Origin India
- Category Baking Utensils
Dimensions
Length | 0.2 in |
Height | 0.88 in |
Width | 5.5 in |
Details
Style | Traditional |
Material | Metal |
Color | Brown |
Finish | Copper |
Description
Skull Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY DPD O DRN 220V CTL 2 (F603175)
- WHIRLPOOL Handle, Oven Door (98005317)
- SANI-LAV Mixing Paddle, 48 In, 304 Stainless Steel (2080)
- VULCAN HART Spring 7'' (718361)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Armadillo Cookie Cutters Set of 6 (ARM/S6)
- RUBBERMAID COMMERCIAL Cold Food Scraper, 16 1/2 In (FG1906000000)
- ISI Nitrous Oxide Cream Chargers, PK50 (745)
- RUBBERMAID COMMERCIAL Spoon Spatula, Hot, 16 1/2 In (FG196800RED)
- CRESTWARE Whip, Stainless Steel, 18 In (FW18)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40107)
- Elk Studio Baking Utensils