Shop All Baking Utensils
Elk Studio
Siesta Cookie Cutters Set of 6
Mfr # SSTA/S6
Zoro # G508210090
$43.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Brown
- Length 0.2 in
- Finish Copper
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # SSTA/S6
- Zoro # G508210090
- UPC # 812121012271
- Country of Origin India
- Category Baking Utensils
Dimensions
Length | 0.2 in |
Height | 0.88 in |
Width | 5.5 in |
Details
Material | Metal |
Color | Brown |
Finish | Copper |
Style | Traditional |
Description
Siesta Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Trash Compactor Bags, PK60 (W10165293RB)
- LANCER HARNESS, PWR IN, BACKLIGHT, FS30 (52-3250/01)
- AXIOM PRODUCTS Tip 'n' Pour Measuring Containers (TP64)
- POWER SOAK SYSTEMS Drain Ball Valve Rear Outlet D (26985)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Armadillo Cookie Cutters Set of 6 (ARM/S6)
- RSVP INTERNATIONAL Biscuit Cutters - Round Rippled, 4PK (RBC-4)
- HANDGARDS Handgards 2.5" Individually Cello Wrapped Mint Toothpick, PK12000 (305214017)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40112)
- CRESTWARE Spatula, Plastic, 16-1/2 In, PK12 (PS165)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2078P)
- Elk Studio Baking Utensils