Shop All Serving Plates and Bowls
Elk Studio
Side Plate 9Inch in Cerametal Finish
Mfr # SPLT002
Zoro # G208210048
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Overall Length (In.) 9 in
- Color Brown
- Overall Width (In.) 9 in
- Material Earthenware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # SPLT002
- Zoro # G208210048
- UPC # 843558168019
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1 in |
Overall Length (In.) | 9 in |
Overall Width (In.) | 9 in |
Details
Item | Tabletop - Kitchen |
Color | Brown |
Material | Earthenware |
Description
Side Plate 9Inch in Cerametal Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Sprocket/Bearing Assembly (7001312)
- MENTOS Mint Chewy Candy 1.32 oz (481352)
- VULCAN HART Wire Knob Guard (00-498690)
- BROOKS Brooks Chili Hot Beans 40 oz., PK12 (2300096575)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (ALR31)
- MANHATTAN COMFORT Coup 12 Large Dinner 8.46" Soup Bowls in Blue and Yellow (2-EM05-4676)
- CAMBRO Swirl Bowl, 13 oz (EASRB13152)
- WINCO Winco Windsor Dinner Knife, PK12 (0002-08)
- FASTFOOD Retro Chic 16-Piece Glazed Dinnerware Set in Black (FA658251)
- ITI Plate, 6-1/2", Ceramic American White PK36 (VA-6)
- Elk Studio Serving Plates and Bowls