Shop All Serving Plates and Bowls
Elk Studio
Side Plate 7inch in Cerametal Finish
Mfr # SPLT003
Zoro # G408210091
product price: $9.39
/ea
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Overall Length (In.) 7 in
- Color Brown
- Overall Width (In.) 7 in
- Material Earthenware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # SPLT003
- Zoro # G408210091
- UPC # 843558168026
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1 in |
Overall Length (In.) | 7 in |
Overall Width (In.) | 7 in |
Details
Item | Tabletop - Kitchen |
Color | Brown |
Material | Earthenware |
Description
Side Plate 7inch in Cerametal Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOYLAN BOTTLING Boylan Bottling Ginger Ale Soda 12 fl. oz. Bottle, PK24 (00760712051003)
- HATCO Pressure Reducing Valve (03.02.004.00)
- SCOTSMAN Ptcr (18-8835-01)
- AFFRESH Disposal Cleaner Tablets (W10509526)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- TABLECRAFT Woven Wood Round Bowl, 6" Dia, PK12 (206)
- CRESTWARE Nappie, 30 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK12 (BP36)
- CAMBRO Round Ribbed Bowl, 1-1/2 qt., Polycarbonate Black PK12 (CARSB8CW110)
- ITI Bouillon, 7-1/4 oz., Ceramic American White PK36 (RO-4)
- INTERDESIGN Cutlery Tray Linus Clr (53930)
- FINELINE SETTINGS Fineline Settings 311 Savvi Serve 10 oz Clear Bowl (311)
- Elk Studio Serving Plates and Bowls