Shop All Washroom Accessories
Elk Studio
Scarlette Toothbrush Holder
Mfr # 555510
Zoro # G408432844
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.8 in
- Color Silver
- Finish Antique Silver
- Width 3.3 in
- Length 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 555510
- Zoro # G408432844
- UPC # 769072555510
- Country of Origin India
- Category Washroom Accessories
Dimensions
Height | 4.8 in |
Width | 3.3 in |
Length | 3.3 in |
Details
Item | Bath |
Color | Silver |
Finish | Antique Silver |
Container Mounting Style | Traditional |
Indoor/Outdoor | Indoor |
Description
Scarlette Toothbrush Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Insert, 3 in Pipe Size (1401030)
- PARKER 1/2" Compression Bulkhead Union (P8BU8)
- NIBCO 2" NOM C Copper Tee (611 2)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200074)
- ELK STUDIO Telluride Toothbrush Holder (556111)
- ZORO SELECT Shower Hooks, SS, PK13 (1ECL1)
- BRADLEY Hat And Coat Rack, 24In. Long (9943-000000-GR)
- KINGSTON BRASS BAH821330478SB Concord 5-Piece Bathroom Accessory Set, Brushed Brass (BAH821330478SB)
- KOHLER Brockway Soap Dish (8880-BC)
- SIOUX CHIEF BELL TRAP DRN 3""-4"" (866-34PPK)
- BLUEVUE Toilet Armor 200g (BVT-ARMOR-2)
- Elk Studio Washroom Accessories