Shop All Serving Plates and Bowls
Elk Studio
Salad Server Set with Hammered Silver Plated
Mfr # SERVER024
Zoro # G308210399
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 11 in
- Overall Length (In.) 1.2 in
- Overall Width (In.) 2.5 in
- Color Silver
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # SERVER024
- Zoro # G308210399
- UPC # 843558165100
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 11 in |
Overall Length (In.) | 1.2 in |
Overall Width (In.) | 2.5 in |
Details
Item | Tabletop - Kitchen |
Color | Silver |
Material | Metal |
Description
Salad Server Set with Hammered Silver Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE SYSTEM Fan Motor, 115V, 60Hz (19011167)
- RUBBERMAID COMMERCIAL Bouncer Bar/Utility Scoop, 32oz, Clear (FG288400CLR)
- VOLLRATH Flatware Rack, Gray (5267110)
- PRINGLES Potato Chips, Assorted, 0.67 oz Tub, PK36 (84637)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- LORREN HOME TRENDS Lorren Home Trends LH427 20 Piece Porcelain Square Dinnerware Set; Service for 4 (LH427)
- BON CHEF S/S Full Size Display Pan 21-1/2" X 13" X 2" (5217)
- RESTON LLOYD Reston Lloyd 72419 6pc Melamine Salad Plate Set Fresh Lemons (72419)
- TABLECRAFT Brickhouse Ramekin, SS, 2.375"X1", 1.5 OZ (GRSS1)
- GRIP-RITE DW SCREWS #8X3"" 25# (3CDWS25BK)
- CAMBRO 10 9/16 in Camwear® Camcover® Clear Round Plate Cover (1005CW152)
- Elk Studio Serving Plates and Bowls