Shop All Serving Plates and Bowls
Elk Studio
Salad Server Set with Embossed Silver Plated
Mfr # SERVER023
Zoro # G708210449
product price: $60.41
/ea
$60.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Overall Length (In.) 0.5 in
- Color Silver
- Overall Width (In.) 3 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # SERVER023
- Zoro # G708210449
- UPC # 843558165094
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 12 in |
Overall Length (In.) | 0.5 in |
Overall Width (In.) | 3 in |
Details
Item | Tabletop - Kitchen |
Color | Silver |
Material | Metal |
Description
Salad Server Set with Embossed Silver Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERO Float - Float Switch (0A-101432)
- DUKE Snubber, 0.1Mfd, 100 Ohms Mallolry Quencharc (156350)
- BROAN-NUTONE Broan-Nutone BP57 Aluminum Range Hood Filter - Light Lens (211766)
- PIRATE BRANDS Range Hood Light Cover (653081)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- BAREBONES LIVING Barebones, Enamel Deep Plate, Hand-Finished Baked Stainless Steel Trim, 2PK (CKW-358)
- CARLISLE FOODSERVICE Melamine Dinner Plate, 10.25", Red, PK48 (4350005)
- CAMBRO Swirl Bowl, 5 oz (EASRB5CW110)
- CAMCO LIBATC, BOWL, TRAILER/TREE PATTERN (53225)
- ITI Sherbet, 5 oz., Stainless Steel Stainless Steel Pk12 (IDS-I-HG7)
- TABLECRAFT Fajita Sizzle Pltr Set, 16"X9"X1.6" (FSR3)
- Elk Studio Serving Plates and Bowls