Shop All Candleholders
Elk Studio
Rusa Candleholder, Set of 2 Clear
Mfr # 404610
Zoro # G808207363
product price: $90.00
/ea
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Height 7 in
- Length 8.25 in
- Width 8.25 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 404610
- Zoro # G808207363
- UPC # 769072404610
- Country of Origin India
- Category Candleholders
Dimensions
Height | 7 in |
Length | 8.25 in |
Width | 8.25 in |
Details
Item | Candle - Candleholder |
Color | Clear |
Material | Glass |
Description
Presenting the Rusa Luminaries, sold as a set of two At Elk Home, explore a range of stylish and versatile decorative accessories that add the perfect finishing touch to any space
- •8.25in W x 8.25in D x 7in H
- •Item available in clear
- •Item made from glass
- •1 year limited warranty
- •Candleholders are designed to illuminate and add a sculptural shape to any space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG BG All-Season Luxurious 100% Cotton Blanket King, Burgundy (BLANKET_DIA KG BG)
- ZORO SELECT Folding Chair, Blue/Gray, 300 lb. (13V427)
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- ELEGANT GARDEN DESIGN Elegant Designs HG1002-CHR 6.75 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece - Chrome (HG1002-CHR)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- Elk Studio Candleholders