Shop All Accent Furniture and Storage
Elk Studio
ROUND BISTRO ETAGERE , STAND
Mfr # ETAG003-STAND
Zoro # G408232918
product price: $121.50
/ea
Free Shipping & Returns
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Metal
- Finish Nickel
- Length 14.2 in
- Height 25 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # ETAG003-STAND
- Zoro # G408232918
- UPC # 999999151803
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Length | 14.2 in |
Height | 25 in |
Width | 16 in |
Details
Frame Material | Metal |
Finish | Nickel |
Item | Component |
Description
ROUND BISTRO ETAGERE STAND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Pittsburgh Steelers 60x80 Raschel Throw (625-26X)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 5108-BE Contemporary Bench - Blue; 18 x 39 x 19 in. (5108-BE)
- NATURE SPRING Set of 2 Artificial Hedyotis Tree, Faux Potted Topiary Plant, UV Resistant Indoor/Outdoor, Large (347507DHJ)
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO Tower Top 2Door Cabinet (17301)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- VINTIQUEWISE Suitcase Storage Trunk with Faux Leather, PK 2 (QI003979.2)
- BAXTON STUDIO Fernanda Dark Gray 3-Door Wooden Entryway Shoe Storage Wide Cabinet (152-9166)
- Elk Studio Accent Furniture and Storage