Shop All Candleholders
Elk Studio
Ridgetop Lantern
Mfr # 404634
Zoro # G708206565
product price: $123.00
/ea
Free Shipping & Returns
$123.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Height 20 in
- Length 10 in
- Width 10 in
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 404634
- Zoro # G708206565
- UPC # 769072404634
- Country of Origin India
- Category Candleholders
Dimensions
Height | 20 in |
Length | 10 in |
Width | 10 in |
Details
Item | Candle - Candleholder |
Color | Brown |
Material | Wood |
Description
Ridgetop Lantern
- •10in W x 10in D x 20in H
- •Item available in gray
- •Item made from wood
- •1 year limited warranty
- •Candleholders are designed to illuminate and add a sculptural shape to any space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO U.S. Coast Guard Seat Cover (BSCCstGrd)
- FLASH FURNITURE Tractor Seat Chrome Frame, Apple Green (LF-215-APPLEGREEN-GG)
- RAYMOND PRODUCTS Folding Chair Cart, 800 lb. Load Capacity, Holds 72 Chairs (900)
- TRADEMARK FINE ART Cora Niele 'Lilac Flower' Canvas Art, 12x19 (ALI41792-C1219GG)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, Black (QI004063.BK.3)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- VINTIQUEWISE Modern Black, Natural Bamboo Candle Decorative Trellis Design Lantern with Stand (QI004166)
- Elk Studio Candleholders