Shop All Air Freshener Dispensers
Elk Studio
Reflections Reed Garden
Mfr # 709715/S2
Zoro # G108433219
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4 in
- Width 6.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 709715/S2
- Zoro # G108433219
- UPC # 769072709715
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Height | 4 in |
Width | 6.8 in |
Details
Item | Diffuser - Diffuser Oil |
Description
Reflections Reed Garden
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Wash Machine Hose, Male, Female, 3ft., PK2 (3803MF)
- RUBBERMAID COMMERCIAL 10 qt Red, Plastic (FG296300RED)
- BOARDWALK Towels & Wipes, Canister, 75 Wipes, Fresh, 6 PK (BWK454W75)
- DELTA Retail Channel Product: Soap / Lotion Dispenser (RP44651BL)
- AIR WICK Scented Oil Warmer, 1.75" x 2.69" x 3.63", White/Gray, PK6 (62338-78046)
- GEORGIA-PACIFIC Activeaire® Powered Whole-Room Freshener Dispenser Refill, Sunscape Mango, 12 Cartridges/Case (48281)
- GLADE AUTOMATIC AIR FRESHENER STARTER KIT, SPRAY UNIT AND REFILL, CLEAN LINEN, 6.2 OZ (329349KT)
- TOUGH GUY Air Freshener Dispenser, White (220322)
- TOUGH GUY Metered Air Freshener Dispenser, White (40CA24)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 4-5/16"L, Wall (1793535)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, AIRFRS, CONTINUOUS (KCC92620)
- Elk Studio Air Freshener Dispensers