Shop All Furniture Accessories
Elk Studio
Recycled Wood Stamp with Bottle Opener Assorted Styles
Mfr # BOT002
Zoro # G808237841
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Material Metal
- Width 3.5 in
- Finish Brown
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # BOT002
- Zoro # G808237841
- UPC # 843558164325
- Country of Origin India
- Category Furniture Accessories
Dimensions
Length | 2 in |
Width | 3.5 in |
Height | 1 in |
Details
Item | Tabletop - Kitchen |
Material | Metal |
Finish | Brown |
Color | Brown |
Pedestal Style | Traditional |
Description
Recycled Wood Stamp with Bottle Opener Assorted Styles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Executive Chair, Fixed Padded, Upholstery: Black; Base: Black (HVL402.EN11)
- FLASH FURNITURE 4PK Commercial Grade Black Plastic Folding Chairs (4-LE-L-3-W-BK-GG)
- LORELL 12-1/2" Slimline Wall Clock, Analog, Quartz (61008)
- MANHATTAN COMFORT Rectangle 23.62" L 38.97" H (57AMC6)
- ELK STUDIO Bucket with Ring Handles in Bronze (BUCK010)
- ELK STUDIO Marble Cheese Board (CBORD004)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, White (SBC4WH)
- ATLAS COMMERCIAL PRODUCTS Plastic Folding Chairs, Replacement Foot Cap, White, PK100 (RFCP2WH)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88830CS)
- ALEMITE Alemite 025-1823-1 1-4 Inchnptf Giant Button He (025-1823-1)
- FLASH FURNITURE Ganging Clips, Plastic, Black (LE-3-BK-GANG-GG)
- Elk Studio Furniture Accessories