Shop All Table Lamps
Elk Studio
Prosper 21'' High 1Light Table Lamp, Set of 2 Salted Seafoam
Mfr # S0019-8033/S2
Zoro # G808205024
product price: $212.00
/ea
Free Shipping & Returns
$212.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Width 12 in
- Material Glass
- Finish Salted Seafoam
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S0019-8033/S2
- Zoro # G808205024
- UPC # 818008055492
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21 in |
Width | 12 in |
Length | 12 in |
Details
Material | Glass |
Finish | Salted Seafoam |
Color | Green |
Bulb Type | A15 |
Item | Table Lamp |
Maximum Wattage | 100 |
Shade Color | White |
Design Style | Transitional |
Number of Bulbs | 1 |
Shade Material | Fabric |
Bulb Base Type | Medium - E26 |
Description
The Prosper Table Lamp brings an elegant note to bedside cabinets or living room side tables Made from textured glass in an autumnal coffee finish, its classic, vase shape is accented with a metal base in satin nickel This design is topped with a round, fabric shade in off white linen and comes fitted with a spherical, clear acrylic finial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED 5MM/ MICRO GRN 100CT (47984-71)
- JANDORF Socket Single Pin Plunger Fluorescent Lamp Socket (C60493)
- WESTEK Bulb Halogen 25W Westek (LB25B)
- FEIT ELECTRIC LED A19 E26 BW 100W 2PK (OM100DM/930CA/2)
- ELK STUDIO Belen 31'' High 1Light Table Lamp, Ochre, Includes LED Bulb (S0019-11163-LED)
- ELK STUDIO Paxford 19'' High 1-Light Desk Lamp - Black - Includes LED Bulb (S0019-9563-LED)
- ELK STUDIO Concettas 28'' High 1-Light Table Lamp - Navy - Includes LED Bulb (77185-LED)
- IDL TOOL INTERNATIONAL Idl Tool International 209968 Led Desk Lamp; Black (209968)
- SIMPLE DESIGNS Woodland 1725 Tall Rustic Antler Copper Deer Bedside Table Lamp with Tapered White Fabric Shade (LT1095-CPR)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside Power Outlet Base Metal Table Lamp, Black, White Drum Fabric Shade (CWT-2008-BA)
- DESIGN TOSCANO Steampunk Airship Illuminated Sculpture (CL6654)
- Elk Studio Table Lamps