Shop All Coffee Tables
Elk Studio
Piedmont Coffee Table, Harvest Brown
Mfr # S0075-10391
Zoro # G508205072
product price: $1,058.00
/ea
Free Shipping & Returns
$1,058.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 44 in
- Length 44 in
- Height 16 in
- Frame Color Brown
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S0075-10391
- Zoro # G508205072
- UPC # 804343207887
- Country of Origin Indonesia
- Category Coffee Tables
Dimensions
Width | 44 in |
Length | 44 in |
Height | 16 in |
Details
Item | Coffee Table |
Frame Color | Brown |
Frame Material | Wood |
Finish | Harvest Brown |
Description
The Piedmont Coffee Table is a low, wide square coffee table with a decorative wood veneer pattern in Harvest Brown A beveled top and turned feet add a traditional look to this versatile table
- •44in W x 44in D x 16in H
- •Item has a harvest brown finish
- •Item made from wood
- •1 year limited warranty
- •The coffee table is an important piece of the style puzzle in any room
- •Coffee tables anchor a seating arrangement in a living room or sitting room
- •Some assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Hand Towel, 16x27 In, Burgundy, PK12 (71626)
- OSBORNE WOOD PRODUCTS 6 x 4 Hartford Square in Knotty Pine (4086P)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black (2GLF-BK)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 5921T)
- ELK STUDIO Etna Coffee Table (S0075-10014)
- ELK STUDIO Wagner Coffee Table (17636)
- BAXTON STUDIO Naoki Grey and Walnut Finished Wood 1-Drawer Coffee Table (168-10754)
- SPI HOME- SAN PACIFIC INTL Cypress Tree Coffee Table (34116)
- FLASH FURNITURE Driftwood 2 Shelf Modern Wood & Metal Coffee Table (NAN-JH-17163-GG)
- BAXTON STUDIO Obert Mid-Century Two-Tone Black and Oak Brown Finished Wood Coffee Table (199-12327-ZORO)
- BAXTON STUDIO Cagney Hollywood Regency Glamour Style Mirrored Console Table (136-7479)
- Elk Studio Coffee Tables