Shop All Table Lamps
Elk Studio
Peli 28'' High 1Light Table Lamp, Set of 2 White
Mfr # S0019-9468/S2
Zoro # G908204767
product price: $540.00
/ea
Free Shipping & Returns
$540.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 in
- Width 17 in
- Material Earthenware
- Finish White
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S0019-9468/S2
- Zoro # G908204767
- UPC # 843558181292
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28 in |
Width | 17 in |
Length | 17 in |
Details
Material | Earthenware |
Finish | White |
Color | White |
Bulb Type | A21 |
Item | Table Lamp |
Shade Material | Fabric |
Maximum Wattage | 150 |
Design Style | Transitional |
Number of Bulbs | 1 |
Voltage | 120 |
Shade Color | White |
Bulb Base Type | Medium - E26 |
Description
The twotone Peli Short Table Lamp brings effortless style to a coastal or transitional style living room, bedroom or hallway Made from earthenware with a fresh white finish, it features a band of natural, raw ceramic at its base The Peli is topped with a round, hardback shade in off white linen fabric, giving it extra textural appeal Ideal for adding ambient lighting to accent tables or consoles Pair this design with naturally inspired decorative objects to elevate the look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H5024 (H5024)
- LUMAPRO LUMAPRO 0.04W, T3 Miniature Neon Light Bulb (B1A-10PK)
- ILC Replacement for Lumapro 2cvb7 replacement light bulb lamp, 2PK (2CVB7 LUMAPRO)
- ILC Replacement for Eiko Tt42/65 replacement light bulb lamp (TT42/65 EIKO)
- ELK STUDIO Paxford 19'' High 1-Light Desk Lamp - Black - Includes LED Bulb (S0019-9563-LED)
- ELK STUDIO Belen 31'' High 1Light Table Lamp, Ochre, Includes LED Bulb (S0019-11163-LED)
- ELK STUDIO Concettas 28'' High 1-Light Table Lamp - Navy - Includes LED Bulb (77185-LED)
- SIMPLE DESIGNS Textured Linear Ceramic Table Lamp, Off White (LT2085-OFF)
- CAL LIGHTING Dark Bronze Tiffany One Light Pedestal Base Table Lamp (BO-2382AC)
- LIMELIGHTS Stick Lamp with USB charging port, Teal, PK 2 (LC2002-TEL-2PK)
- ORE INTERNATIONAL 72 in. Linea LED Adjustable Torchiere Satin Black Floor Lamp (KTL-7132ESB)
- Elk Studio Table Lamps