Shop All Wall Shelving
Elk Studio
Muscadine Collection in Earth Tone Finish
Mfr # 96398
Zoro # G808210370
product price: $184.95
/ea
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Traditional
- Width 28 in
- Height 15 in
- Material Glass
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 96398
- Zoro # G808210370
- UPC # 748119963983
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 28 in |
Height | 15 in |
Details
Item | Wall Shelving |
Shelving Style | Traditional |
Material | Glass |
Color | White |
Finish | Beige |
Description
Muscadine Collection in Earth Tone Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.8 Cubic Feet and 2 Manual Override Keys (987071DAL)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- GLOBAL EQUIPMENT Unslotted Steel Pallet Rack Beam, 120"L x 5-1/8"H, 5510 Lb. Cap., Set Of 2 (245976)
- TRION Steel Wire Binning Shelving Unit White15 x 0.5 x 3 in. (9007317)
- AMGOOD 14in X 30in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1430)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 24 Deep (AMG WS-2436)
- ZORO SELECT Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver (2HFZ1)
- WALL CONTROL Wall Control Slotted Pegboard 26 pc Hook Kit, Black (KT-200-DLX B)
- BASICWISE Metal Wall Mounted Entryway Organizer Rack with Hooks (QI003495)
- AMORE DESIGNS Amore Designs CPTSCORGLASSCL Glass Corner Kit Clear; 12 in. (CPTSCORGLASSCL)
- Elk Studio Wall Shelving