Shop All TV Stands & Entertainment Centers
Elk Studio
Mockingbird Media Sideboard
Mfr # 17171
Zoro # G608204753
product price: $889.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$889.99
Free 30-Day Returns
Key Features
- Height 26 in
- Color White
- Width 78 in
- Material Wood Composite
- Finish Antique Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 17171
- Zoro # G608204753
- UPC # 71438009651
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Height | 26 in |
Width | 78 in |
Length | 16 in |
Details
Color | White |
Material | Wood Composite |
Finish | Antique Cream |
Description
Mockingbird Media Sideboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Glossy White (205150030)
- ACHIM IMPORTING Achim LLTV24GY12 58 x 24 in. Live; Love; Laugh Window Curtain Tier Pair & Valance Set; Grey (LLTV24GY12)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BK)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H314.P.L)
- STEVE SILVER 65 X 25 X 23 In. Cyndi Tv Console In Black (CT300TV)
- SAUDER Harvey Park Entertainment Credenza Go A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433483)
- ACME FURNITURE INDUSTRY Home Entertainment Tv Stand (10321)
- SEATSOLUTIONS Calibre Plus 45 in. Corner TV Stand with 1 Shelf - Grey Oak (SE2770706)
- WINSOME TRADING Winsome Trading 92634 Zena Corner TV Stand; Espresso (92634)
- BOLTON FURNITURE Shaker Cottage 36 In. Tv Stand- Cherry (ASCA1060)
- BAXTON STUDIO Walda Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (190-12000-ZORO)
- Elk Studio TV Stands & Entertainment Centers