Shop All Furniture Accessories
Elk Studio
Marble Cheese Board
Mfr # CBORD004
Zoro # G508237844
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.75 in
- Finish White
- Length 9 in
- Height 0.6 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # CBORD004
- Zoro # G508237844
- UPC # 843558164455
- Country of Origin India
- Category Furniture Accessories
Dimensions
Width | 18.75 in |
Length | 9 in |
Height | 0.6 in |
Details
Item | Tabletop - Kitchen |
Finish | White |
Color | White |
Pedestal Style | Modern/Contemporary |
Material | Wood |
Description
Marble Cheese Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Vinyl Ribbed Drafting Stool (B16533C-BK)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17640)
- BEVCO Soft Poly Backless Stool, 18-23" St Ht., Black, Casters (S3000-BLK)
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-WHI)
- PROJEX Plastic Umbrella Hole Ring and Cap Set Clear Round 2 in. W 1 pk (P0133)
- PATIO MASTERRP 10PC Table Top Bumper (SJ0377A)
- DIVERSIFIED SPACES Leg Boot, Black Rubber, PK4 (100076X4)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Chrome (01110788CR1)
- HOWARD ELLIOTT Universal Cube Cover Linen slub Natural - skirted - Cover Only (C128-610s)
- ELECTRIDUCT Furniture Anti-Tip Kit- Hangman Products (TK400L)
- WOOD SHUTTER HARDWARE Wood Shutter Hardware 30-14-88503 12 in. Shutter Slide Bolt; Black (30-14-88503)
- Elk Studio Furniture Accessories