Shop All Table Lamps
Elk Studio
Lombard 27'' High 1Light Table Lamp, Black, Includes LED Bulb
Mfr # S0019-11177-LED
Zoro # G908205153
product price: $310.00
/ea
Free Shipping & Returns
$310.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27 in
- Width 16 in
- Material Earthenware
- Finish Black Glazed
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S0019-11177-LED
- Zoro # G908205153
- UPC # 809096088844
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 27 in |
Width | 16 in |
Length | 16 in |
Details
Material | Earthenware |
Finish | Black Glazed |
Color | Black |
Bulb Type | A21 |
Item | Table Lamp |
Glass Color | Warm White |
Voltage | 120 |
Shade Color | Natural |
Number of Bulbs | 1 |
Design Style | Transitional |
Shade Material | Natural Grass |
Maximum Wattage | 9.5 |
Bulb Base Type | Medium - E26 |
Description
The Lombard Table Lamp has a bold, angular contemporary gourd shape with three stacked triangular bands that get progressively smaller as they go up the body The lamp is made from matte black painted earthenware contrasted with a handwoven natural rattan drum shade
- •16in W x 16in D x 27in H
- •Item available in black glazed
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Face Cap Assy For LED Hl Stinger (754309)
- ILC Replacement for Philips C70s62/rfl replacement light bulb lamp (C70S62/RFL PHILIPS)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/XL/SPX35/HL/ECO)
- ZORO SELECT Replacement Ballast (WM01 BALLAST)
- ELK STUDIO Concettas 28'' High 1-Light Table Lamp - Navy - Includes LED Bulb (77185-LED)
- ELK STUDIO Belen 31'' High 1Light Table Lamp, Ochre, Includes LED Bulb (S0019-11163-LED)
- ELK STUDIO Paxford 19'' High 1-Light Desk Lamp - Black - Includes LED Bulb (S0019-9563-LED)
- PATIO LIVING Patio Living Concepts 17777 2 in. Umbrella Table Lamp with Bronze Tube Body & Walnut All-Weather Wicker Shade (17777)
- GORGEOUSGLOW Color Changing Waterproof LED Light - Cube (GO377958)
- ALL THE RAGES Alltherages LT2007-GRY Chrome Basic Table Lamp with Gray Shade (LT2007-GRY)
- WBM WBM 1001 Himalayan Ionic Natural Salt Lamp (1001)
- Elk Studio Table Lamps