Shop All Serving Plates and Bowls
Elk Studio
Lasson Double Server
Mfr # 626678
Zoro # G608211034
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9.25 in
- Overall Length (In.) 6 in
- Overall Width (In.) 16 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 626678
- Zoro # G608211034
- UPC # 769072626678
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 9.25 in |
Overall Length (In.) | 6 in |
Overall Width (In.) | 16 in |
Details
Item | Tabletop - Kitchen |
Material | Glass |
Description
Lasson Double Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Food Transporter, Side-Load, Black (EAEPP300110)
- LBC BAKERY EQUIPMENT Wt Lro-2 Door Sweeper (72609-181)
- BUNN Frozen Slushy Machines (58000.0010)
- T&S BRASS 4 in Wall Mount Workboard Faucet (B-1146-01)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- WORLD TABLEWARE Rolled Edge 6.375" 10oz. Undecorated Bright White Grapefruit Bowl, PK36 (840-320-020)
- CRESTWARE Footed Nappie Bowl, 42 oz., Ceramic Bright White PK12 (AL38)
- TABLECRAFT Taco Taxi, 3-4 Tacos, Stampled Circle (TRSP34)
- CARLISLE FOODSERVICE Dessert Dish, 5 oz., SAN Clear PK24 (453007)
- CAMBRO Camwear 18" 20.2 qt. Polycarbonate Unbreakable Pebble Plastic Bowl (PSB18176)
- YUKON GLORY Premium 100% Acacia Steak Board with Juice Groove, Steak Knife, and Condiment Cups (YG-600)
- Elk Studio Serving Plates and Bowls