Shop All Serving Plates and Bowls
Elk Studio
Large Chalkboard Charger
Mfr # CHARGER005
Zoro # G008237832
product price: $18.56
/ea
$18.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.5 in
- Overall Length (In.) 1.6 in
- Overall Width (In.) 14 in
- Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # CHARGER005
- Zoro # G008237832
- UPC # 752423552535
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 0.5 in |
Overall Length (In.) | 1.6 in |
Overall Width (In.) | 14 in |
Details
Item | Tabletop - Kitchen |
Color | Black |
Material | Metal |
Description
Large Chalkboard Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMONTINA PROFESSIONAL FRY PAN 12"" (80114/584)
- IMPERIAL COOKING EQUIPMENT Pilot Assy Lp/Nat (1120)
- BRILL Sticky Bun Smear 21lbs (10202996)
- FRYCLONE Fryer Oil Filter Paper, 100PK (259FLTRP)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- GENUINE JOE Printed Paper Plates 7" Diameter Plate, PK125 (10321CT)
- ITI Nappie Bowl, 16 oz., Ceramic American White PK36 (RO-18)
- AMERICAN METALCRAFT Insulated Bowl, 2-1/2" x 5" Silver (SW4)
- ARCOROC Arcoroc 15 oz. Fleur Soup & Deep Salad Master Plate 1 Plate, PK36 (J0226)
- DECORACION 6pc Melamine Bowl Set Indigo (DE3174698)
- CARLISLE FOODSERVICE Bowl, 27-1/2 oz., Melamine Black PK48 (800BGR03)
- Elk Studio Serving Plates and Bowls