Shop All Accent Furniture and Storage
Elk Studio
Jordrock Console Table
Mfr # 164-011
Zoro # G608207341
product price: $791.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$791.99
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Jordrock
- Frame Material Metal
- Color Gold
- Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 164-011
- Zoro # G608207341
- UPC # 818008050466
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Height | 34 in |
Length | 14 in |
Width | 55.5 in |
Details
Arm Style | Transitional |
Series | Jordrock |
Frame Material | Metal |
Color | Gold |
Finish | Gold |
Item | Console Table - Desk |
Description
Jordrock Console Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Cavalier Dresser, Silver (1757SV-9)
- LA CROSSE TECHNOLOGY WHT Elec Alarm Clock (33100)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Vinyl/Metal (493P21)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Cobalt Blue (ZFLROCK15)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO Tower Top 2Door Cabinet (17301)
- DESIGN TOSCANO Royal Egyptian Cheetahs Sculptural Glass-Topped Console (KY559534)
- OCEANSTAR Oceanstar BSB1774 Bamboo Entryway Storage Bench; Natural - 10 Pair - 42 x 13 x 18.75 in. (BSB1774)
- Elk Studio Accent Furniture and Storage