Shop All Candleholders
Elk Studio
Jardin Garden Pillar 14Inch
Mfr # 564543
Zoro # G208210055
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 14.1 in
- Length 6.5 in
- Width 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 564543
- Zoro # G208210055
- UPC # 769072564543
- Country of Origin China
- Category Candleholders
Dimensions
Height | 14.1 in |
Length | 6.5 in |
Width | 6.5 in |
Details
Item | Outdoor Accessory |
Color | White |
Description
Jardin Garden Pillar 14Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool (B315-Be) W/Footring (B1615-BE)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60 in.H, Office, Bedroom, White Laminate, White Metal (I 3665)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- KEYSTONE FABRICS Exterior Sun Shade, Wall/Ceiling (P7220)
- ELEGANT GARDEN DESIGN Elegant Designs HG1002-CHR 6.75 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece - Chrome (HG1002-CHR)
- ELEGANT GARDEN DESIGN Elegant Designs HG1004-CHR 3 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1004-CHR)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- VINTIQUEWISE Modern Black, Natural Bamboo Candle Decorative Trellis Design Lantern with Stand (QI004166)
- MAQUINA 22 in. Wall Mirror with Candle Holder, Cream (MA3009387)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- Elk Studio Candleholders