Shop All Drinkware Accessories
Elk Studio
Iron Wire Wine Rack with Dark Finish
Mfr # WRACK001
Zoro # G708209832
product price: $101.59
/ea
Free Shipping & Returns
$101.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Width 17.75 in
- Length 8 in
- Height 19.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # WRACK001
- Zoro # G708209832
- UPC # 843558168279
- Country of Origin India
- Category Drinkware Accessories
Dimensions
Width | 17.75 in |
Length | 8 in |
Height | 19.25 in |
Details
Color | Black |
Material | Metal |
Item | Tabletop - Kitchen |
Description
Iron Wire Wine Rack with Dark Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Gas Control Valve (45688)
- VULCAN HART Pilot, Natural Gas (00-920041-00011)
- TRAULSEN DOOR GASKET for Traulsen (SVC-60257-00)
- ALLPOINTS Fifo Dispensing Cap - Pack Of 6 (185654)
- ELK STUDIO Best Cellar Wine Rack (351-10734)
- HOMEROOTS Refreshments Oval Stainles Steel Galvanized Beverage Tub (HO382745)
- HANDS ON Molle Water Bottle Pouch; Tan (HA746260)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKSS100-Black Water Bottle Insulated Carrying Holder Case; Black - 34 oz (PKSS100-Black)
- FASTFOOD Wine Bottle Holder - Guitarist (FA138942)
- VINTIQUEWISE Wine Barrel Round Table Wine Storage Cabinet (QI003768)
- CAROLINES TREASURES Halloween Saint Bernard Tall Boy Beverage Insulator Hugger (BB4301TBC)
- Elk Studio Drinkware Accessories