Shop All Drinkware Accessories
Elk Studio
Iron Wine Rack with Joni Finish
Mfr # WRACK002
Zoro # G708210012
product price: $102.60
/ea
Free Shipping & Returns
$102.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Height 16 in
- Width 16 in
- Length 7 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # WRACK002
- Zoro # G708210012
- UPC # 843558168286
- Country of Origin India
- Category Drinkware Accessories
Dimensions
Height | 16 in |
Width | 16 in |
Length | 7 in |
Details
Item | Tabletop - Kitchen |
Material | Metal |
Color | Black |
Description
Iron Wine Rack with Joni Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Plug, Rinse Arm (122440)
- COOPER-ATKINS Digital Thermometer, LCD, Immersion Probe, -25 to 392 Deg. (DTT361-01)
- TURBO AIR Fan Motor - Evap/Condensor (3963328120)
- REYNOLDS PVC Film Roll with Cutter Box, 12" x 2000 ft., Clear (000000000000000910)
- ELK STUDIO Best Cellar Wine Rack (351-10734)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKSS200-Black Water Bottle Insulated Carrying Holder Case; Black - 1.5 L (PKSS200-Black)
- TRUE FABRICATIONS Birthday Cake Wine Gift Bag (2785)
- TRUE FABRICATIONS Black And Pink Fashion Wine Purse (2877)
- WINSOME Winsome 92023 Vinny Wine Bottle Rack - Dark Espresso (92023)
- TRUE FABRICATIONS True Fabrications 3032 Cheery Cub Bottle Holder (3032)
- VYNEBAR 4 Polished Red Vertical Wine Rack (VB4PR)
- Elk Studio Drinkware Accessories