Shop All Serving Plates and Bowls
Elk Studio
Iron Charger Plate with Clear PowderCoat and Brass on Rim
Mfr # TRAY058
Zoro # G708210067
original price:
$61.25
9% off
new price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.25 in
- Overall Length (In.) 19.75 in
- Color Gray
- Overall Width (In.) 19.75 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # TRAY058
- Zoro # G708210067
- UPC # 843558165216
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1.25 in |
Overall Length (In.) | 19.75 in |
Overall Width (In.) | 19.75 in |
Details
Item | Tabletop - Kitchen |
Color | Gray |
Material | Metal |
Description
Iron Charger Plate with Clear PowderCoat and Brass on Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Bar Blender Repair Kit (CAC65)
- KIPP Protective Insert For Socket With O-Ring, Pet Natural, Sw=19, Sw1=16 (K1361.1610)
- BERKEL SLICERS Stone, Sharpening (4000B9-00612)
- PYREX 2 cups Clear Food Storage Container (1069619)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- LINCOLN INDUSTRIAL Lincoln Industrial LNI-275640 Oil Drain Bowl & Funnel (LNI-275640)
- BON CHEF Sunray Design, Decorative Glass Charger, Rose Gold, Handwash Only, (8Pcs / Case) (200005RG)
- MANHATTAN COMFORT Actual 16 Piece Dinner Set, Service for 4 in Yellow and Blue (AM19-1922)
- TABLECRAFT Woven Wood Bowls, Lightweight, Durabl, PK12 (214)
- KOSTA BODA Mine Small Bowl - Black (7050425)
- NUWAVE COOKTOP PIC FLEX 9"" PAN (30532)
- Elk Studio Serving Plates and Bowls