Shop All Table Lamps
Elk Studio
Hobart 20'' High 1Light Table Lamp, White, Includes LED Bulb
Mfr # S0019-11175-LED
Zoro # G708204677
product price: $210.00
/ea
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20 in
- Width 12 in
- Material Earthenware
- Finish White
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S0019-11175-LED
- Zoro # G708204677
- UPC # 809096088820
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 20 in |
Width | 12 in |
Length | 12 in |
Details
Material | Earthenware |
Finish | White |
Color | White |
Bulb Type | A19 |
Item | Table Lamp |
Glass Color | Warm White |
Maximum Wattage | 4 |
Design Style | Transitional |
Number of Bulbs | 1 |
Shade Material | Rattan |
Voltage | 120 |
Shade Color | Natural |
Bulb Base Type | Medium - E26 |
Description
The Hobart Table Lamp showcases a rounded twotone matte and glossy white glazed ceramic body with a gently tapered shape A light natural canestyle woven rattan drum shade adds warm color and textural contrast
- •12in W x 12in D x 20in H
- •Item available in white
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 4rzw2 replacement light bulb lamp, 4PK (4RZW2 LUMAPRO)
- ILC Replacement for Philips F20t12/spec35 UPC replacement light bulb lamp (F20T12/SPEC35 UPC PHILIPS)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp (LD2015-SLV)
- NUVO 1-Light 11 in. Oblong Round Bulk Head Die Cast Bulk Head (60-517)
- ELK STUDIO Concettas 28'' High 1-Light Table Lamp - Navy - Includes LED Bulb (77185-LED)
- ELK STUDIO Belen 31'' High 1Light Table Lamp, Ochre, Includes LED Bulb (S0019-11163-LED)
- ELK STUDIO Paxford 19'' High 1-Light Desk Lamp - Black - Includes LED Bulb (S0019-9563-LED)
- ELK SIGNATURE Fresgoe 20'' High 1-Light Table Lamp - White - Includes LED Bulb (H019-7257-LED)
- ALL THE RAGES All The Rages LT2007-BLU-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Blue (LT2007-BLU-2PK)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside Power Outlet Base Metal Table Lamp, White, Aqua Drum Fabric Shade (CWT-2008-AW)
- SIMPLE DESIGNS Mosaic Tiled Glass Genie Table Lamp with Fabric Shade, Purple (LT3039-PRP)
- Elk Studio Table Lamps