Shop All Baking Utensils
Elk Studio
Hippo Cookie Cutters Set of 6
Mfr # HPPO/S6
Zoro # G908210362
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Copper
- Style Traditional
- Height 0.88 in
- Length 0.2 in
- Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # HPPO/S6
- Zoro # G908210362
- UPC # 812121012349
- Country of Origin India
- Category Baking Utensils
Dimensions
Height | 0.88 in |
Length | 0.2 in |
Width | 5.5 in |
Details
Finish | Copper |
Style | Traditional |
Material | Metal |
Color | Brown |
Description
Hippo Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT 1527G 20'' x 12'' x 6'' Gray High Density Polyethylene Undercounter Bus Tub (8081527G)
- NIECO Orifice (Lp) 1/4 .012 (2023)
- KASON ® - 10056Cl5020 Latch (56CL05020)
- VOLLRATH Heating Element Size 48 Blue (1791537-1)
- ELK STUDIO Armadillo Cookie Cutters Set of 6 (ARM/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2080P)
- VOLLRATH Piano Whip, L 18 In, Purple (47006)
- TOUGH GUY Paddle Scraper, 72 In (40355TG00)
- CRESTWARE Bowl Scraper, 3-3/4 x 5-3/4 In, PK12 (BS64)
- HOME BASICS Bamboo Rolling Pin (RP01058)
- Elk Studio Baking Utensils