Shop All Candleholders
Elk Studio
Heartland Tree Votives in Gold 2 Sets of 3
Mfr # 517778/S2
Zoro # G808209800
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 2.8 in
- Length 3.3 in
- Width 2.8 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # 517778/S2
- Zoro # G808209800
- UPC # 769072517778
- Country of Origin Unknown
- Category Candleholders
Dimensions
Height | 2.8 in |
Length | 3.3 in |
Width | 2.8 in |
Details
Item | Holiday - Seasonal |
Color | Silver |
Material | Glass |
Description
Heartland Tree Votives in Gold 2 Sets of 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-BF-RC-8540)
- ELK SIGNATURE Twisted Decorative Object, White (H0047-10984)
- COLEMAN Deck Chair Red (2000019421)
- LOGO BRANDS Detroit Lions Status Bed In A Bag Queen (611-BNBQ-B1)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- ELEGANT GARDEN DESIGN Elegant Designs HG1008-CHR 6.75 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1008-CHR)
- Elk Studio Candleholders