Shop All Accent Furniture and Storage
Elk Studio
Hardy 2Door Cabinet
Mfr # 17261
Zoro # G308206583
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Hardy
- Frame Material Wood
- Length 15.75 in
- Finish Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 17261
- Zoro # G308206583
- UPC # 71438011746
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Length | 15.75 in |
Height | 32 in |
Width | 32 in |
Details
Arm Style | Transitional |
Series | Hardy |
Frame Material | Wood |
Finish | Cream |
Color | Off White |
Item | Cabinet - Credenza |
Description
The Hardy collection of cabinets are designed with a transitional tone, complementing traditional aspects of interior decor, while lending an updated twist with ontrend finishes and mirror paneling The 2door cabinet houses an internal fixed shelf and comes in an exterior cream finish, fir veneer, with an offwhite interior
- •32in W x 15.75in D x 32in H
- •Item available in cream
- •Item made from wood
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Special details elevate a piece into a statement-making hero of a room scheme
- •Off-white interior.
- •Features 1 fixed shelf.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Wh 32Rnd Plastic Fold Table, 31.5" W, 31.5" L, 30" H, Plastic Top, White (DAD-YCZ-80R-GW-GG)
- HOLLAND BAR STOOL CO 30" 4" Notre Dame (ND) Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130ND-ND)
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-TR18-GG)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ELK STUDIO Tower Top 2Door Cabinet (17301)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO Jordrock Console Table (164-011)
- KB KB C1281 30 x 42 x 12 in. Wood Drawer Entryway Table - Walnut (C1281)
- Elk Studio Accent Furniture and Storage