Shop All Dinner Napkins
Elk Studio
Happy Thanksgiving 20x20 Napkin, Dyed Rust Cotton Sheeting
Mfr # NAPKN02
Zoro # G008209730
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Fabric
- Width 20 in
- Length 0.01 in
- Height 20 in
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # NAPKN02
- Zoro # G008209730
- UPC # 843558163700
- Country of Origin India
- Category Dinner Napkins
Dimensions
Width | 20 in |
Length | 0.01 in |
Height | 20 in |
Details
Item | Tabletop - Kitchen |
Basic Foodware Material | Fabric |
Color | Brown |
Style | Traditional |
Description
Happy Thanksgiving 20x20 Napkin Dyed Rust Cotton Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Anti-Tip Bracket (316112005)
- HOSHIZAKI Switch Mount (3A6040-01)
- EVERPURE 4Fc-L Cartridge (EV969310)
- INTERNATIONAL COLD STORAGE Gasket, 2259 (2259)
- ELK STUDIO Snowflake 20x20 Napkin (NAPKN04)
- CAROLINES TREASURES Carolines Treasures BB3392NPKE Kerry Blue Terrier Embroidered Napkins; Set of 4 (BB3392NPKE)
- CAROLINES TREASURES Siberian Husky Embroidered Napkins, Set of 4, 4PK (EMBT2305NPKE)
- RITZ Concepts Dish Cloth 100% Cotton terry Solid Natural (20300)
- RITZ Royale Solid Dish Cloth 100% Cotton Terry Graphite (22911)
- RITZ Concepts Quilted Natural Terry Front / Taupe Fabric Back Pot Holder (35398)
- CAROLINES TREASURES Gordon Setter Embroidered Napkins, Set of 4 (EMBT2639NPKE)
- Elk Studio Dinner Napkins