Shop All Candleholders
Elk Studio
Handformed Flowers Set of 4
Mfr # FLWR001/S4
Zoro # G008206531
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 2.75 in
- Length 3.2 in
- Width 7 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # FLWR001/S4
- Zoro # G008206531
- UPC # 812121014206
- Country of Origin India
- Category Candleholders
Dimensions
Height | 2.75 in |
Length | 3.2 in |
Width | 7 in |
Details
Item | Candle - Candleholder |
Color | Gray |
Material | Metal |
Description
Handformed Flowers Set of 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-EO1-BK-GG)
- BUNN Sprayhead, Blue 0.190 7 Hole Wide (40670.0005)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W, 23.25" L, 79.5" H, Black (XA-24-COTA-DY-GG)
- RAYNOR MARKETING LTD. Eurotech Mesh Back Task Drafting Stool - Fabric - Black - Apollo Series (DFT9800-5806)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- FABULAXE Geometric Free Swinging Votive Candle Holder Decorative Modern Hanging Lantern Tabletop Centerpiece (QI004338)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- Elk Studio Candleholders