Shop All Serving Plates and Bowls
Elk Studio
Green Glass Wine Bottom Bowls Set of 3
Mfr # BOWL019/S3
Zoro # G508210366
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.5 in
- Overall Length (In.) 2 in
- Overall Width (In.) 4.5 in
- Color Green
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # BOWL019/S3
- Zoro # G508210366
- UPC # 689407379218
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.5 in |
Overall Length (In.) | 2 in |
Overall Width (In.) | 4.5 in |
Details
Item | Bowl - Tray |
Color | Green |
Material | Glass |
Description
Green Glass Wine Bottom Bowls Set of 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Base Screw, K (29782)
- SAVOR IMPORTS Soy Sauce Gluten Free 1 gal., PK4 (687567)
- MANITOWOC ICE 14.00 Lead Sensor Probe Assembly (7601603)
- WARING Toggle Switch /Wct850 (033455)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- MANHATTAN COMFORT Actual 16 Piece Dinner Set, Service for 4 in Yellow and Blue (AM19-1922)
- TABLECRAFT Straight Sided Bowl, Nsf, Wht, 10"X3" (M4004WH)
- CAMBRO Plate, 8 1/4" Dia, White (EA825CWNR148)
- ITI Menudo Bowl, 80 oz., Ceramic American White PK12 (MB-9)
- WORLD TABLEWARE Princess White 9.75" Cream White Rolled Edge Medium Rim Plate, PK24 (PWC-9)
- TABLECRAFT Brickhouse Ramekin, SS, 2.375"X1", 1.5 OZ (GRSS1)
- Elk Studio Serving Plates and Bowls