Shop All Table Lamps
Elk Studio
Goodell 275'' High 1Light Table Lamp, Green Glaze
Mfr # S0019-11148
Zoro # G808204553
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27.5 in
- Width 16 in
- Material Earthenware
- Finish Green Glazed
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S0019-11148
- Zoro # G808204553
- UPC # 843558187546
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 27.5 in |
Width | 16 in |
Length | 16 in |
Details
Material | Earthenware |
Finish | Green Glazed |
Color | Green |
Bulb Type | A21 |
Item | Table Lamp |
Number of Bulbs | 1 |
Design Style | Transitional |
Shade Color | White |
Maximum Wattage | 150 |
Shade Material | Fabric |
Voltage | 120 |
Bulb Base Type | Medium - E26 |
Description
The Goodell Table Lamp has a rounded urnshaped ceramic body and clear acrylic base The lamp is topped with a white fabric drum shade The updated traditional look is inspired by lush botanica and works in a variety of room settings
- •16in W x 16in D x 27.5in H
- •Item available in green glazed
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 71818 replacement light bulb lamp (71818 EIKO)
- LUMAPRO LUMAPRO 15W, T7 Miniature Incandescent Bulb (15T7DC-120V)
- STREAMLIGHT Vehicle Mounting Rack, F/LiteBox Series (45071)
- BOSTITCH Konnect Gooseneck Desk Lamp, White (KT-VLED1502-WHITE)
- ELK STUDIO Concettas 28'' High 1-Light Table Lamp - Navy - Includes LED Bulb (77185-LED)
- ELK STUDIO Paxford 19'' High 1-Light Desk Lamp - Black - Includes LED Bulb (S0019-9563-LED)
- ELK STUDIO Belen 31'' High 1Light Table Lamp, Ochre, Includes LED Bulb (S0019-11163-LED)
- CAL LIGHTING Tiffany Table Lamp (BO-2901TB)
- CLING 72 in. Linea LED Adjustable Torchiere Satin Black Floor Lamp (CL3116594)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Blue, PK 2 (LT2007-BLU-2PK)
- QUOIZEL Highland Table Lamp (MC120T)
- Elk Studio Table Lamps