Shop All Serving Plates and Bowls
Elk Studio
Gold Foil Clear Glass Plate without Snowflake
Mfr # PLT05
Zoro # G508210205
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.25 in
- Overall Length (In.) 11 in
- Color Clear
- Overall Width (In.) 11 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # PLT05
- Zoro # G508210205
- UPC # 843558165575
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 0.25 in |
Overall Length (In.) | 11 in |
Overall Width (In.) | 11 in |
Details
Item | Tabletop - Kitchen |
Color | Clear |
Material | Glass |
Description
Gold Foil Clear Glass Plate without Snowflake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY OUTER TUB FRONT-NO HTR (802258)
- MICRO FRIDGE DRAIN TRAY BLACK (8332130750203E)
- PURLOGIX Cold, Hot Inline Water Dispenser - White (BluV-MPW)
- ECO-PRODUCTS World Art Renewable Compostable Hot Cups, 10 oz., PK1000 PK (EP-BHC10-WA)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- ITI Pasta Bowl, 20 oz., Ceramic American White PK12 (RO-115)
- FINELINE SETTINGS Clear 12 Oz. Square Soup Bowl Lid (112-L)
- ORREFORS 3-inch T x 7.5-inch W Raspberry Bowl (6475712)
- TABLECRAFT Premium Mixing Bowl, SS, 1mm, 12"X6.6", 8Qt (H834)
- ONEIDA HOSPITALITY Urban Black Rect Sushi Plt 12In 12PK (L6250000865)
- CAMBRO Plate, 9", Polycarbonate Beige PK48 (CA9CWNR133)
- Elk Studio Serving Plates and Bowls