Shop All Candleholders
Elk Studio
Glenwell Pillar Holder, Small
Mfr # 201189
Zoro # G408210404
product price: $19.91
/ea
$19.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 12 in
- Length 5 in
- Width 5 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 201189
- Zoro # G408210404
- UPC # 769072201189
- Country of Origin India
- Category Candleholders
Dimensions
Height | 12 in |
Length | 5 in |
Width | 5 in |
Details
Item | Holiday - Seasonal |
Color | Red |
Material | Glass |
Description
Glenwell Pillar Holder Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Grey, Contemporary, Modern (I 7405)
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- NUSTEEL NuSteel SLO6H Selma Oil Rubbed Bronze Soap-Lotion Pump (SLO6H)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- VINTIQUEWISE Modern Black, Natural Bamboo Candle Decorative Trellis Design Lantern with Stand (QI004166)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- Elk Studio Candleholders