Shop All Serving Plates and Bowls
Elk Studio
Glass Bowl With HandPulled Glass Balls, Medium
Mfr # BOWL034
Zoro # G608237836
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Length (In.) 8 in
- Overall Width (In.) 8 in
- Color Clear
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # BOWL034
- Zoro # G608237836
- UPC # 843558165520
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 3 in |
Overall Length (In.) | 8 in |
Overall Width (In.) | 8 in |
Details
Item | Tabletop - Kitchen |
Color | Clear |
Material | Glass |
Description
Glass Bowl With HandPulled Glass Balls Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Male Elbow (00-719156)
- CONCORD Double Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply (B-7841)
- CAMBRO Food Pan, Third Size, Clear, PK6 (CA36CW135)
- TURBO AIR Fan Motor Condenser (3963220410)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- FINELINE SETTINGS Fineline Settings 180-L Clear 8 Oz. Serving Bowl Lid (180-L)
- ONEIDA Oven Basics Series 81932OBL11 Casserole Dish, 2 qt Capacity, Glass, Clear (81932OBL20)
- CAMBRO Round Ribbed Bowl, 1-1/2 qt., Polycarbonate Black PK12 (CARSB8CW110)
- TUXTON CHINA 7.5 in. Concentrix Plate - Cilantro - 2 Dozen (CTA-074)
- EATON WIRING DEVICES WLL PLT 1GNG SS 1PK (93151-BOX1)
- TABLECRAFT Brickhouse Ramekin, SS, 2"X1.75", 2.5OZ (GRSS2)
- Elk Studio Serving Plates and Bowls