Shop All Baking Utensils
Elk Studio
Ghost Cookie Cutters Set of 6
Mfr # GHST/S6
Zoro # G908210461
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Height 0.88 in
- Length 0.2 in
- Width 5.5 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # GHST/S6
- Zoro # G908210461
- UPC # 812121010970
- Country of Origin India
- Category Baking Utensils
Dimensions
Height | 0.88 in |
Length | 0.2 in |
Width | 5.5 in |
Details
Style | Traditional |
Material | Metal |
Color | Brown |
Finish | Copper |
Description
Ghost Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW 5/16-16 Wingnut (8436400)
- MORCON PAPER Dispenser Napkins, Interfolded, 2-Ply, 6 1/2 x 8 1/4, Kraft, PK6000 (5000VN)
- WELLS Infinite Switch120V/15A For - Part# 2E30570 (2E30570)
- COXREELS Roller Bracket (1728-1BL)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Armadillo Cookie Cutters Set of 6 (ARM/S6)
- DIE CUT PRODUCTS ABA-FULL PE White ABA Full Cake Board, 0.27 x 17.75 in. - Pack of 50 (ABA-FULL (PE))
- VOLLRATH French Whip, L 24 In, Aqua (47097)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40108)
- TABLECRAFT Stainless Steel French Whip, 10 (SF10)
- REMCO Mini Bench Scraper, Polypropylene, Orange (69597)
- Elk Studio Baking Utensils