Shop All Drinking Fountains & Water Cooler Parts
Elk Studio
Freswick Fountain
Mfr # 565571
Zoro # G208237854
product price: $170.10
/ea
Free Shipping & Returns
$170.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish White
- Length (In.) 14.5 in
- Height (In.) 31.25 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 565571
- Zoro # G208237854
- UPC # 769072565571
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Length (In.) | 14.5 in |
Height (In.) | 31.25 in |
Width | 14.5 in |
Details
Item | Outdoor Accessory |
Material | Metal |
Finish | White |
Color | White |
Description
Freswick Fountain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Black Stainless (LK321BK)
- KOHLER Gooseneck Service Sink Faucet, 1.80 gpm (K-820T70-5AFA-CP)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 6 (PROF2636MB)
- ZORO SELECT 3/4" FNPT Galvanized 45 Degree Elbow (5P834)
- ELKAY Elkay Kit-Drain (Backsplash/Recessd) (98790C)
- ELKAY Fitting Type 304 SS Body 3-1/2" Drain, Strainer Basket and Tailpiece (LK35)
- ELKAY Drain Fitting 304 SS (LK8)
- ELKAY Elkay Kit -Drain Replacement (Ez) (97970C)
- ELKAY Drain Fitting, 2", SS, Grid Strainer, Tail (LK8)
- FLUIDFIT Fitting, Fluidfit, Bulkhead Union, 1/2" (HMM1/2-1/2)
- ELKAY Compressor Electrical Components, includes Overload, Relay (98749C)
- Elk Studio Drinking Fountains & Water Cooler Parts